Beli Booster Cable Clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Top Kogyo Wire Clamp CutterDeskripsi:-Booster mechanism makes cutting very easy.-Can be fixed firmly with a powerful clamp. -For cutting wire ropes and crimping the clamp.atribut:
- Cutting Performance (Wire): 3φ mm
- Total Length: 185mm
- Clamp Tube Crimping Capacity: Up to 1.5mm
- Material: KA70
- Purpose of Use: For cutting wire ropes and crimping the clamp.
- Wasser Pump Booster (Pompa Dorong)Deskripsi:Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
- monotaro Welding Wire Solid (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- TRUSCO Welding Cable (Kabel Las)Deskripsi:-It demonstrates sufficient strength for impact and wear, etc., especially withstanding voltage characteristics are very excellent since it uses elastic and tough natural rubber. -Mainly as cable for secondary side connection of arc welding machine.-None-Connection cable for welding equipments secondary side-With phi8 round terminalatribut:
- Conductor Part Materials: Copper wire
- Accessories: None
- Coating Materials: Natural Rubber for Conducting Wire
- Purpose of Use: Mainly as cable for secondary side connection of arc welding machine.
- RHINO Earth Clamp without Cable (Tang Massa Las)Deskripsi:Aksesoris OEM merk RHINO
- KRISBOW Welding Cable (Kabel Las)atribut:
- Applications: Supplies Power
- Material: Cooper Insulant
- Type: Welding Cable
- Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.atribut:
- Voltage: 600V
- Protection Features: Flame retardant
- For use with: Gas Torches Heat Guns
- Fort Cable Sleeve (Selongsong Kabel)atribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- RHINO Set Electrode Holder with Cable (Stang Las)Deskripsi:Aksesoris OEM merk RHINOatribut:
- Product ID: SPR0112
- No Drop Leak-Proof Coating 4kg (Cat Genteng)Deskripsi:No Drop adalah cat pelapis anti bocor yang memiliki sifat elastis, kedap air serta sangat tahan cuaca sehingga sangat cocok untuk digunakan pada permukaan tembok, beton, asbes, galvanis/seng dan permukaan terakota.atribut:
- Dilution: Water
- Solid Content (%): 40-65
- Dry Film Thickness (micron): Minimal 250
- Specific Gravity (kg/L): 1.0 to 1.3 (at 30°C, depends on color)
- Theoretical Scattering (m²/kg): ± 2 (depends on surface porosity)
- Thickness (°C): '200 to 300Poise for color, 130 to 140ku for transparent at 30°C
- No Drop Anti-Leak Coating 20kg (Cat Pelapis)Deskripsi:No Drop adalah cat pelapis anti bocor yang memiliki sifat elastis, kedap air serta sangat tahan cuaca sehingga sangat cocok untuk digunakan pada permukaan tembok, beton, asbes, galvanis/seng dan permukaan terakota.atribut:
- Dilution: Water
- Solid Content (%): 40-65
- Dry Film Thickness (micron): Minimal 250
- Specific Gravity (kg/L): 1.0 to 1.3 (at 30°C, depends on color)
- Theoretical Scattering (m²/kg): ± 2 (depends on surface porosity)
- Thickness (°C): '200 to 300Poise for color, 130 to 140ku for transparent at 30°C
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- KRISBOW Ventilation Fan (Kipas Ventilator)atribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- Daia Detergent Deterjen Bubuk PutihDeskripsi:Busa ampuh plus ekstrak pemutih Komposisi : (Linear Alkylbenzene Sulfonate) ramah lingkungan dan membuat tangan tetap lembut Cara mencuci : 1.Penting : Larutkan 1 genggam DAIA kedalam +/- 10 liter air 2.Pisahkan pakaian putih,berwarna dan mudah luntur 3.Sebaiknya rendam cucian selama 30 menit 4.Kucek sebentar dan bilas sampai bersih DEPKES RI PKD 20202600389
- SEKAI Kipas Exhaust (Kipas Ventilasi)Deskripsi:- Industrial metal exhaust - Kuat & tahan lama dengan metalbody - Motor dengan laher/bantalan peluru - Dilengkapi grill/kawat pengaman depan dan belakang - Tidak berisik - Dilengkapi sekring pengaman - Direkomendasikan untuk : Dapur, Gudang & Bengkel, dllatribut:
- Voltage (V/Hz): 220/50
Daftar Harga Booster Cable Clamp Terbaru October 2026
| Top Kogyo Wire Clamp Cutter | Rp969.900 |
| FATOOLS Booster Cable Clamp (Klem Jepit Besi) | Rp189.900 |
| K55 Booster Cable (Kabel Booster) | Rp189.900 |
| Wasser Pump Booster (Pompa Dorong) | Rp999.900 |
| monotaro Welding Wire Solid (Kawat Las) | Rp259.900 |
| TRUSCO Welding Cable (Kabel Las) | Rp769.900 |
| RHINO Earth Clamp without Cable (Tang Massa Las) | Rp27.900 |
| STAHLWERK Welding Cable (Kabel Las) | Rp379.900 |
| KRISBOW Welding Cable (Kabel Las) | Rp2.799.900 |
| Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas) | Rp349.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)




















































































































































/P103075905-1.jpg)
/8zP104056323-1.jpg)
/P102093696-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20Wire%20Solid%20(Kawat%20Las)/mmP101564814-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Welding%20Cable%20(Kabel%20Las)/P102956579-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Earth%20Clamp%20without%20Cable%20(Tang%20Massa%20Las)/P102113844-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/STAHLWERK%20Welding%20Cable%20(Kabel%20Las)/86P103948294-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/KRISBOW%20Welding%20Cable%20(Kabel%20Las)/49P104585153-10.jpg)
/ibP102207659-6.jpg)
/71P103844253-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Set%20Electrode%20Holder%20with%20Cable%20(Stang%20Las)/qeP102113950-2.jpg)
/No%20Drop%20Leak-Proof%20Coating%204kg%20(Cat%20Genteng)/l3P103203759-3.jpg)
/No%20Drop%20Anti-Leak%20Coating%2020kg%20(Cat%20Pelapis)/kmP103203742-3.jpg)
/P102944561-1.jpg)
/opP101517889-8.jpg)
/oyP103564898-1.jpg)
/miP105168810-2.jpg)

/P103138967-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)